1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION TWIST DRILL
P8446.0X6.0
Burr - Diamond Cut, 6 mm Head Diameter, 6 mm Shank Diameter, 19 mm Length of Cut, 63 mm Overall Length
MI ITEM #
10803711
MFR #
P8446.0X6.0
Price
$169.98
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Burrs and Deburring Tools
Burrs
PRECISION TWIST DRILL P8446.0X6.0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION TWIST DRILL
P8446.0X6.0
Burr - Diamond Cut, 6 mm Head Diameter, 6 mm Shank Diameter, 19 mm Length of Cut, 63 mm Overall Length
MI ITEM #
10803711
MFR #
P8446.0X6.0
Mfr description
7059576 HYDRA DRILL HEAD FOR CAST IRON
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$169
.98
/each
Add to Cart
Specifications
Dimensions
Head Diameter
6 mm
Length of Cut
19 mm
Overall Length
63 mm
Shank Diameter
6 mm
Details
Cutting Edge Type
Diamond Cut
Finish Coating
Uncoated
Head Material
Solid Carbide
Shape
Cylindrical
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items