Motion
TY121SWHXL0025NS
Coverall - Front Pin lock slider zipper pull Closure
Mi Item #10807649
MFR #TY121SWHXL0025NS
Price$16.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Pin lock slider zipper pull Closure
Mi Item #10807649
MFR #TY121SWHXL0025NS

Mfr description
TY121SWHXL0025NS COVERALL NO HOOD SOCKS
  • Breathable
  • Lightweight
  • Attached skid-resistant boots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.12/each

Specifications

Dimensions

  • Chest Size
    41-1/4 to 44-3/4 in, 104.8 to 113.7 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    2 ft 5-1/2 in
  • Material Thickness
    5.9 mil
  • Material Weight
    1.2
  • Waist Size
    36 in
  • Width
    2 ft 3-1/4 in

Details

  • Additional Details
    Pin locking slider, Laydown collar, Elastic opening for tighter fit at wrist, Attached Tyvek FC boots have special coating to provide added skid-resistance, Manufactured under specifications that do not contain natural rubber latex
  • Ankle Closure
    Attached skid-resistant boots
  • Ankle Style
    With Attached Boots
  • Approval Listing Regulations
    ASTM D1777, ASTM D3776, ASTM D774, , , ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Pin lock slider zipper pull
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 400 Coverall with Attached Boots
  • Fabric Type
    Tyvek
  • Features
    Attached skid-resistant boots, Breathable, Collar, Elastic wrists, Lightweight, Pin lock slider zipper pull, Serged seams
  • Front Closure
    Pin lock slider zipper pull
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Maintenance, Remediation, Spray painting, General clean-up, Lead and asbestos abatement
  • Includes
    Attached skid-resistant boots, Elastic wrists, Collar
  • Material
    Tyvek
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)