Motion
TY122SWH5X0025NF
Coverall - Front Zipper Closure
Mi Item #10807668
MFR #TY122SWH5X0025NF
Price$22.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10807668
MFR #TY122SWH5X0025NF

Mfr description
TY122SWH5X0025NF COVERALL HOOD AND SOCKS
  • Breathable
  • Disposable
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.11/each

Specifications

Dimensions

  • Chest Size
    55-3/4 to 59-1/4 in, 141.6 to 150.5 cm
  • Height
    6 ft 7 in - 6 ft 10 in
  • Length
    2 ft 9-1/2 in
  • Material Thickness
    5.9 mil
  • Material Weight
    1.2
  • Width
    2 ft 10-1/2 in

Details

  • Additional Details
    Respirator fit hood, Comfort fit design, Elastic wrists, Elastic waist, Attached skid-resistant boots, Storm flap, Serged seams, Pin lock slider zipper pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610 Class 1, EN 1149-1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 400 Hooded Coverall with Attached Boots
  • Fabric Type
    Tyvek
  • Features
    Attached Boots, Attached Hood, Breathable, Disposable, Elastic Wrists, Serged Seams, Storm Flap
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Painting, General clean-up, Maintenance, Remediation, Asbestos abatement
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Attached Skid-Resistant Boots
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)