Motion
TY125SHV5X0025XC
Coverall - Front Zipper Closure
Mi Item #10807687
MFR #TY125SHV5X0025XC
Price$46.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10807687
MFR #TY125SHV5X0025XC

Mfr description
TY125SHV5X0025XC COVERALL, ZIPPER FRONT,
  • High Visibility
  • Disposable
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.45/each

Specifications

Dimensions

  • Chest Size
    55 to 58 in, 139.7 to 147.3 cm
  • Hazardous Protection Level
    EN ISO 20471 Class 3
  • Height
    6 ft 10 in - 7 ft 1 in
  • Length
    2 ft 10-1/4 in
  • Waist Size
    40 - 42 in
  • Width
    3 ft 1/2 in

Details

  • Additional Details
    Elasticated wrists and ankles, Glued-in waist elastic, Ample crotch area, Large easy-to-grasp zipper puller, Antistatic treatment, Tyvek auto-lock zipper, Zipper flap, Pin locking slider, Mandarin collar
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Section 11, EN 14126, EN 1073-2, EN ISO 20471 Class 3, EN 1149-5
  • Closure Type
    Front Zipper
  • Color
    Orange
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 500 HV Coverall
  • Fabric Type
    Tyvek
  • Features
    Anti-Static, Breathable, Disposable, Elastic Ankles, Elastic Waist, Elastic Wrists, High Visibility, Serged Seams, Storm Flap
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Transportation, Mining, Waste handling, Construction
  • High Visibility
    Yes
  • Includes
    Silver gray retroreflective material, Retroreflective X on back
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek 500 HV
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 500 HV
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)