Motion
TY125SWHXL0006G1
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10807692
MFR #TY125SWHXL0006G1
Price$14.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10807692
MFR #TY125SWHXL0006G1

Mfr description
TY125SWHXL0006G1 COVERALL, ZIPPER FRONT,
  • Breathable
  • Elastic Wrists
  • Elastic Ankles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.07/each

Specifications

Dimensions

  • Chest Size
    42-3/4 to 46-1/4 in, 108.6 to 117.5 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    2 ft 5-1/2 in
  • Material Thickness
    5.9 mil
  • Material Weight
    1.2
  • Width
    2 ft 4 in

Details

  • Additional Details
    Elastic Wrists, Elastic Ankles, Elastic Waist, Storm Flap, Pin Lock Slider Zipper Pull, Comfort Fit Design, Laydown Collar
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610 Class 1, EN 1149-1
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 400 Coverall with Elastic Wrists and Ankles
  • Fabric Type
    Tyvek
  • Features
    Breathable, Elastic Ankles, Elastic Waist, Elastic Wrists, Pin Lock Slider Zipper Pull, Serged Seams, Storm Flap
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Maintenance, Remediation, Spray Painting, General Clean-up
  • Includes
    Elastic Wrists, Elastic Ankles, Elastic Waist
  • Material
    Tyvek
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)