Motion
TY125SWHMD0025NF
Coverall - Front Zipper Closure
Mi Item #10807696
MFR #TY125SWHMD0025NF
Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10807696
MFR #TY125SWHMD0025NF

Mfr description
TY125SWHMD0025NF COVERALL, ZIPPER FRONT,
  • Breathable
  • Elastic Wrists
  • Elastic Ankles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.63/each

Specifications

Dimensions

  • Chest Size
    36-3/4 to 40-1/4 in, 93.3 to 102.2 cm
  • Height
    5 ft - 5 ft 7 in
  • Length
    2 ft 4 in
  • Material Thickness
    5.9 mil
  • Material Weight
    1.2
  • Width
    2 ft 1 in

Details

  • Additional Details
    Comfort fit design, Elastic wrists, Elastic ankles, Elastic waist, Storm flap, Pin lock slider zipper pull, Laydown collar
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610 Class 1, EN 1149-1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 400 Coverall
  • Fabric Type
    Tyvek 400
  • Features
    Breathable, Elastic Ankles, Elastic Wrists, Laydown collar, Serged Seams, Storm Flap
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    General Purpose, Painting, Maintenance, Remediation, Asbestos Abatement
  • Includes
    Elastic Wrists, Elastic Ankles, Elastic Waist
  • Material
    Tyvek 400
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)