Motion
TY125SWH7X0025VP
Coverall - Front Zipper Closure
Mi Item #10807708
MFR #TY125SWH7X0025VP
Price$22.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10807708
MFR #TY125SWH7X0025VP

Mfr description
TY125SWH7X0025VP COVERALL, ZIPPER FRONT,
  • Disposable
  • Breathable
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.24/each

Specifications

Dimensions

  • Chest Size
    61-3/4 to 65-1/4 in, 156.8 to 165.7 cm
  • Height
    7 ft - 7 ft 4 in
  • Length
    2 ft 11-1/2 in
  • Material Thickness
    5.9 mil
  • Material Weight
    1.2
  • Width
    3 ft 1-1/2 in

Details

  • Additional Details
    Elastic Waist, Storm Flap, Pin Lock Slider Zipper Pull, Comfort Fit Design, Laydown Collar
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM D1777, ASTM D3776, ASTM D774, , , ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 400 Coverall
  • Fabric Type
    Tyvek
  • Features
    Breathable, Disposable, Elastic Wrists, Storm Flap, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Painting, General Clean-up, Maintenance, Remediation, Asbestos Abatement
  • Includes
    Elastic Wrists and Ankles
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)