Motion
TY127SHV2X0025XC
Coverall - Front Zipper Closure
Mi Item #10807713
MFR #TY127SHV2X0025XC
Price$40.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10807713
MFR #TY127SHV2X0025XC

Mfr description
TY127SHV2X0025XC COVERALL, ZIPPER FRONT,
  • High Visibility
  • Breathable
  • Antistatic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.19/each

Specifications

Dimensions

  • Chest Size
    46 to 49 in, 116.8 to 124.5 cm
  • Height
    6 ft 1 in - 6 ft 4 in
  • Length
    2 ft 9-1/2 in
  • Width
    2 ft 6 in

Details

  • Additional Details
    Respirator fit hood, Retroreflective X on the back, Ergonomic-protective design, Elastic wrists, Elastic ankles, Elastic waist, Storm flap, Serged seams, Glued-in waist elastic, Ample crotch area, Zipper puller, Antistatically treated, Auto-lock zipper, Pin locking slider
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • ANSI Class
    Class 3
  • Approval Listing Regulations
    Regulation (EU) 2016/425, ANSI, ISEA 107-2020 Section 11, Category III, Type 5-B, Type 6-B, EN 14126, EN 1073-2, EN ISO 20471 Class 3, RIS-3279-TOM Issue 2, EN 1149-5
  • Closure Type
    Front Zipper
  • Color
    Orange
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 500 HV Hooded Coverall
  • Fabric Type
    Tyvek
  • Features
    Antistatic, Attached Hood, Breathable, Elastic Ankles, Elastic Waist, Elastic Wrists, High Visibility, Serged Seams, Storm Flap
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Transportation, Mining, Waste handling
  • High Visibility
    Yes
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Elastic Wrists and Ankles
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek 500 HV
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 500 HV
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)