Motion
TY127SHV5X0025XC
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10807716
MFR #TY127SHV5X0025XC
Price$49.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10807716
MFR #TY127SHV5X0025XC

Mfr description
TY127SHV5X0025XC COVERALL, ZIPPER FRONT,
  • High Visibility
  • Disposable
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.70/each

Specifications

Dimensions

  • Chest Size
    55 to 58 in, 140 to 147 cm
  • Height
    6 ft 10 in - 7 ft 1 in
  • Length
    2 ft 10-1/4 in
  • Width
    3 ft 1/2 in

Details

  • Additional Details
    Elasticated wrists and ankles, Glued-in waist elastic, Ample crotch area, Large easy-to grasp zipper puller, X-crossed retroreflective bands on the back, Antistatic treatment, Tyvek auto-lock zipper, Zipper flap, Pin locking slider
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • ANSI Class
    Class 3
  • Approval Listing Regulations
    Regulation (EU) 2016/425, ANSI, ISEA 107-2020 Section 11, Category III Type 5-B and 6-B, EN 14126, EN 1073-2, EN ISO 20471 Class 3, RIS-3279-TOM Issue 2, EN 1149-5
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    Orange
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 500 HV Hooded Coverall
  • Fabric Type
    Tyvek
  • Features
    Anti-Static, Attached Hood, Disposable, Elastic Wrists, High Visibility, Storm Flap, Zipper Front
  • Front Closure
    Zipper with storm flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Transportation, Mining, Waste handling
  • High Visibility
    Yes
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Elastic Wrists and Ankles
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek 500 HV
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 500 HV
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)