Motion
TY127SWHLG0025NF
Coverall - Front Zipper Closure
Mi Item #10807725
MFR #TY127SWHLG0025NF
Price$16.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10807725
MFR #TY127SWHLG0025NF

Mfr description
TY127SWHLG0025NF COVERALL, ZIPPER FRONT,
  • Disposable
  • Elastic Wrists
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.74/each

Specifications

Dimensions

  • Chest Size
    39-3/4 to 43-1/4 in, 101 to 110 cm
  • Hazardous Protection Level
    Type 5/6
  • Height
    5 ft 5 in - 5 ft 9 in
  • Length
    2 ft 5 in
  • Material Thickness
    5.9 mil
  • Material Weight
    1.2
  • Width
    2 ft 2-1/2 in

Details

  • Additional Details
    Respirator fit hood, Comfort fit design, Elastic wrists, Elastic ankles, Elastic waist, Storm flap, Serged seams, Pin lock slider zipper pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ISO 16602 Type 5, ISO 16602 Type 6
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 400 Hooded Coverall
  • Fabric Type
    Tyvek
  • Features
    Anti-Static, Attached Hood, Breathable, Disposable, Elastic Wrists
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Maintenance, Remediation, Spray painting, General clean-up
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Elastic Wrists, Elastic Ankles
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)