Motion
TY151SWHLG002500
Coverall - Front Snap Closure
Mi Item #10807744
MFR #TY151SWHLG002500
Price$13.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Snap Closure
Mi Item #10807744
MFR #TY151SWHLG002500

Mfr description
TY151SWHLG002500 COVERALL
  • Breathable
  • Lightweight
  • Elastic waist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.06/each

Specifications

Dimensions

  • Chest Size
    39-3/4 to 43-1/4 in, 101 to 110 cm
  • Height
    5 ft 5 in - 5 ft 9 in
  • Length
    2 ft 5-1/2 in
  • Material Thickness
    5.9 mil
  • Material Weight
    1.2
  • Width
    2 ft 2-1/2 in

Details

  • Additional Details
    Elastic Waist, Laydown collar, Snap front, Open wrists, Open ankles
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    16 CFR 1610 Class 1, EN 1149-1
  • Closure Type
    Front Snap
  • Color
    White
  • Cuff Style
    Open
  • Description
    DuPont Tyvek 400 Coverall. Robust protection against fine particles and light liquid splash in a breathable, lightweight garment
  • Fabric Type
    Tyvek
  • Features
    Breathable, Elastic waist, Laydown collar, Lightweight, Serged seams, Snap front
  • Front Closure
    Snap Front
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Maintenance, Remediation, Spray painting, General clean-up, Lead and asbestos abatement
  • Includes
    Collar, Snap front, Elastic waist, Open wrists, Open ankles
  • Material
    Tyvek
  • Pant Cuff
    Open
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)