Motion
TY151SWH2X002500
Coverall - Front Snap Closure
Mi Item #10807746
MFR #TY151SWH2X002500
Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Snap Closure
Mi Item #10807746
MFR #TY151SWH2X002500

Mfr description
TY151SWH2X002500 COVERALL
  • Breathable
  • Snap Front
  • Elastic Waist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.84/each

Specifications

Dimensions

  • Chest Size
    45-1/4 to 48-3/4 in, 114.9 to 123.8 cm
  • Height
    6 ft - 6 ft 4 in
  • Length
    2 ft 7 in
  • Material Thickness
    5.9 mil
  • Material Weight
    1.2
  • Width
    2 ft 5-1/4 in

Details

  • Additional Details
    Comfort fit design, Laydown collar, Snap front, Open wrists, Open ankles, Elastic waist
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Snap
  • Color
    White
  • Cuff Style
    Open
  • Description
    DuPont Tyvek 400 Coverall
  • Fabric Type
    Tyvek
  • Features
    Breathable, Comfort fit design, Elastic Waist, Snap Front
  • Front Closure
    Snap Front
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Maintenance, Remediation, Spray painting, General clean-up, Lead and asbestos abatement
  • Material
    Tyvek
  • Pant Cuff
    Open Hem
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)