Motion
TY211SWH7X003000
Frock - Polyethylene, Front Snap Front Closure, Color: White, 7 XL
Mi Item #10807762
MFR #TY211SWH7X003000
Price$16.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Frock - Polyethylene, Front Snap Front Closure, Color: White, 7 XL
Mi Item #10807762
MFR #TY211SWH7X003000

Mfr description
TY211SWH7X003000 LAB COAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.45/each

Specifications

Dimensions

  • Chest Size
    38 in
  • Length
    55-1/4 in
  • Material Weight
    1.2 oz/yd2
  • Size
    7
  • Sleeve Length
    55-1/4 in

Details

  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1
  • Color
    White
  • Features
    Elastic opening for tighter fit at wrist, Frock extends to knee, Frocks provide body-length jacket design with front snap closures for easy donning and doffing, Ideal for applications that do not require the full body coverage of a coverall., Laydown collar, Manufactured under specifications that do not contain natural rubber latex
  • Front Closure
    Front Snap
  • Garment Type
    Frock
  • Material
    Polyethylene
  • Product Type
    Lab Coats & Smocks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)