Motion
TY212SWHXL0030NF
Lab Coat - Polyethylene, Front Snap Front Closure, Color: White
Mi Item #10807772
MFR #TY212SWHXL0030NF
Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lab Coat - Polyethylene, Front Snap Front Closure, Color: White
Mi Item #10807772
MFR #TY212SWHXL0030NF

Mfr description
TY212SWHXL0030NF LAB COAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.53/each

Specifications

Dimensions

  • Chest Size
    27-1/2 in
  • Length
    39 in
  • Material Weight
    1.2 oz/yd2
  • Sleeve Length
    34-1/2 in

Details

  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1777, ASTM D257, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D774
  • Color
    White
  • Features
    Labcoat offers front snap closures for easy donning and doffing, Laydown collar, Manufactured under specifications that do not contain natural rubber latex, Open wrists, Provides enhanced frontal protection, Two front pockets for holding writing instruments, small tools or parts
  • Front Closure
    Front Snap
  • Garment Type
    Lab Coat
  • Material
    Polyethylene
  • Product Type
    Lab Coats & Smocks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)