Motion
TY212SWH3X0030VP
Lab Coat - Polyethylene, Front Snap Front Closure, Color: White, 3 XL
Mi Item #10807781
MFR #TY212SWH3X0030VP
Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lab Coat - Polyethylene, Front Snap Front Closure, Color: White, 3 XL
Mi Item #10807781
MFR #TY212SWH3X0030VP

Mfr description
TY212SWH3X0030VP LAB COAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.65/each

Specifications

Dimensions

  • Chest Size
    31 in
  • Length
    44-1/2 in
  • Material Weight
    1.2 oz/yd2
  • Size
    3
  • Sleeve Length
    37 in

Details

  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1777, ASTM D257, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D774
  • Color
    White
  • Features
    Labcoat offers front snap closures for easy donning and doffing, Laydown collar, Manufactured under specifications that do not contain natural rubber latex, Open wrists, Provides enhanced frontal protection, Two front pockets for holding writing instruments, small tools or parts
  • Front Closure
    Front Snap
  • Garment Type
    Lab Coat
  • Material
    Polyethylene
  • Product Type
    Lab Coats & Smocks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)