Motion
TY500SWH000200NF
Protective Sleeve - Tyvek Material, White Color
MI ITEM #10807821
MFR #TY500SWH000200NF
Price$1.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Sleeve - Tyvek Material, White Color
MI ITEM #10807821
MFR #TY500SWH000200NF

Mfr description
TY500SWH000200NF SLEEVE
  • Elastic at both ends (bicep and wrist) for arm protection;18 in long;Manufactured under specifications that do not contain natural rubber latex;One size fits most
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.76/each

Specifications

Details

  • Color
    White
  • Material
    Tyvek
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)