Motion
TY198TWHXL0025PI
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10807841
MFR #TY198TWHXL0025PI
Price$17.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10807841
MFR #TY198TWHXL0025PI

Mfr description
TY198TWHXL0025PI COVERALL, ZIPPER FRONT,
  • Protection against infective agents
  • Antistatic treatment
  • Serged and over-taped seams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.68/each

Specifications

Dimensions

  • Chest Size
    43 to 46 in, 109 to 117 cm
  • Hazardous Protection Level
    Type 4/5/6
  • Height
    5 ft 11 in - 6 ft 2 in
  • Length
    2 ft 9-1/4 in
  • Material Thickness
    5.51 mil
  • Material Weight
    1.3
  • Width
    2 ft 4 in

Details

  • Additional Details
    Elastic thumb loops, Elastic wrists, Elastic ankles, Elastic face, Glued-in elastic waist, Self-adhesive Tyvek storm flap, Self-adhesive chin flap, Pin lock slider zipper pull, Packaged individually
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    Category III, Type 4-B, Type 5-B, Type 6-B, EN 14126, EN 1073-2, EN 1149-5, ISO 16603
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 600 Hooded Coverall
  • Fabric Type
    Tyvek
  • Features
    Antistatic treatment, Elastic face, Elastic thumb loops, Packaged Individually, Protection against infective agents, Self-adhesive chin flap, Serged and over-taped seams, wrists and ankles
  • Front Closure
    Zipper with storm flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Pharmaceutical, Medical applications, Research and biosecurity laboratories, Nuclear, Maintenance
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists and Ankles, Elastic thumb loops
  • Material
    Tyvek
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    Tyvek 600
  • Product Type
    Coveralls
  • Seam
    Over to Taped, Serged
  • Seam Type
    Serged, Over to Taped
  • Series
    Tyvek 600
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)