Motion
TY198TWH7X0025PI
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10807847
MFR #TY198TWH7X0025PI
Price$27.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10807847
MFR #TY198TWH7X0025PI

Mfr description
TY198TWH7X0025PI COVERALL, ZIPPER FRONT,
  • Chemical Resistant
  • Disposable
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.03/each

Specifications

Dimensions

  • Chest Size
    61 to 64 in, 154.9 to 162.6 cm
  • Hazardous Protection Level
    Type 4/5/6
  • Height
    6 ft 10 in - 7 ft 1 in
  • Length
    2 ft 11-1/4 in
  • Material Thickness
    5.51 mil
  • Material Weight
    1.3
  • Width
    3 ft 3-3/4 in

Details

  • Additional Details
    Elastic thumb loops, Elastic wrists, Elastic ankles, Elastic face, Glued-in elastic waist, Self-adhesive Tyvek storm flap, Self-adhesive chin flap, Pin lock slider zipper pull, Packaged individually
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    Category III, Type 4-B, Type 5-B, Type 6-B, EN 14126, EN 1073-2, EN 1149-5, ISO 16603
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 600 Hooded Coverall
  • Fabric Type
    Tyvek
  • Features
    Anti-Static, Attached Hood, Chemical Resistant, Disposable, Elastic Wrists
  • Front Closure
    Zipper with storm flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Pharmaceutical, Nuclear, Maintenance
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek 600
  • Product Type
    Coveralls
  • Seam
    Over to Taped, Serged
  • Seam Type
    Serged, Over to Taped
  • Series
    Tyvek 600
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)