Motion
PB120SWH5X002500
Coverall - Front Zipper Closure
MI ITEM #10807854
MFR #PB120SWH5X002500
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #10807854
MFR #PB120SWH5X002500

Mfr description
PB120SWH5X002500 COVERALL
  • Disposable
  • Breathable
  • Elastic Waist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.78/each

Specifications

Dimensions

  • Chest Size
    54-3/4 to 58-1/4 in, 139.1 to 148 cm
  • Height
    6 ft 7 in - 6 ft 10 in
  • Length
    2 ft 5-3/4 in
  • Material Thickness
    12 mil
  • Material Weight
    1.3
  • Width
    2 ft 10 in

Details

  • Additional Details
    Pin locking slider, Laydown collar, Storm flap, Elastic waist, Comfort fit design
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    ANSI/ISEA 101, 16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Open
  • Description
    DuPont ProShield 10 Coverall. Economical protection offering comfort and breathability
  • Fabric Type
    SMS (Spunbond, Meltblown, Spunbond)
  • Features
    Breathable, Disposable, Elastic Waist, Laydown collar, Storm Flap
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Janitorial, Sanitation, Light industrial, General maintenance, Cleaning
  • Material
    Meltblown, SMS (Spunbond, Spunbond)
  • Pant Cuff
    Open Hem
  • Product Line
    ProShield
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)