Motion
PB122SBU7X002500
Coverall - Front Zipper Closure
Mi Item #10807860
MFR #PB122SBU7X002500
Price$8.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10807860
MFR #PB122SBU7X002500

Mfr description
PB122SBU7X002500 COVERALL HOOD AND SOCKS
  • Disposable
  • Breathable
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.82/each

Specifications

Dimensions

  • Chest Size
    59-3/4 to 63-1/4 in, 151.8 to 160.7 cm
  • Height
    7 ft - 7 ft 4 in
  • Length
    2 ft 5-3/4 in
  • Material Thickness
    12 mil
  • Material Weight
    1.3
  • Width
    3 ft 1/2 in

Details

  • Additional Details
    Pin locking slider, Attached hood, Elastic face opening, Elastic wrists, Attached skid-resistant boots, Latex-free, Storm flap, Elastic waist, Comfort fit design
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ANSI/ISEA 101, 16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    Blue
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 10 Hooded Coverall with Attached Boots
  • Fabric Type
    SMS (Spunbond, Meltblown, Spunbond)
  • Features
    Attached Boots, Attached Hood, Breathable, Disposable, Elastic Wrists, Latex-Free, Storm Flap
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Janitorial, Sanitation, Light industrial, General maintenance, Cleaning, Dirty work
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Skid-Resistant Boots
  • Material
    Meltblown, SMS (Spunbond, Spunbond)
  • Pant Cuff
    Elastic Wrists
  • Product Line
    ProShield
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)