Motion
PB127SWHSM002500
Coverall - Front Zipper Closure
Mi Item #10807885
MFR #PB127SWHSM002500
Price$5.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10807885
MFR #PB127SWHSM002500

Mfr description
PB127SWHSM002500 COVERALL, ZIPPER FRONT,
  • Disposable
  • Zipper Front
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.02/each

Specifications

Dimensions

  • Chest Size
    29-3/4 to 39-3/4 in, 75.6 to 101 cm
  • Height
    5 ft - 5 ft 7 in
  • Length
    2 ft 2-1/2 in
  • Material Thickness
    12 mil
  • Material Weight
    1.3
  • Width
    21-1/2 in

Details

  • Additional Details
    Attached Hood, Elastic Wrists, Elastic Ankles, Pin Lock Slider Zipper Pull, Storm Flap, Elastic Waist, Comfort Fit Design
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM D1117, ASTM D3776, ASTM D3786, ASTM D5587, ASTM D5587, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 10 Hooded Coverall
  • Fabric Type
    SMS (Spunbond, Meltblown, Spunbond)
  • Features
    Attached Hood, Breathable, Disposable, Elastic Ankles, Elastic Wrists, Storm Flap, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Janitorial, General Maintenance, Cleaning, Nonhazardous Dry Particle, Light Liquid Splash
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists and Ankles
  • Material
    SMS Polypropylene
  • Pant Cuff
    Elastic
  • Product Line
    ProShield
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)