Motion
PB127SWH5X002500
Coverall - Front Zipper with Snap Storm Flap Closure
Mi Item #10807886
MFR #PB127SWH5X002500
Price$6.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Snap Storm Flap Closure
Mi Item #10807886
MFR #PB127SWH5X002500

Mfr description
PB127SWH5X002500 COVERALL, ZIPPER FRONT,
  • Disposable
  • Attached Hood
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.58/each

Specifications

Dimensions

  • Chest Size
    54-3/4 to 58-1/4 in, 139.1 to 148 cm
  • Height
    6 ft 7 in - 6 ft 10 in
  • Length
    2 ft 5-1/4 in
  • Material Thickness
    12 mil
  • Material Weight
    1.3
  • Width
    2 ft 10 in

Details

  • Additional Details
    Attached Hood, Elastic Wrists, Elastic Ankles, Storm Flap over Zipper, Pin Lock Slider Zipper Pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Zipper with Snap Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 10 Hooded Coverall
  • Fabric Type
    SMS (Spunbond, Meltblown, Spunbond)
  • Features
    Attached Hood, Breathable, Disposable, Elastic Ankles, Elastic Wrists, Tear Resistant
  • Front Closure
    Zipper with Snap Storm Flap
  • Garment Style
    Disposable Coverall
  • Garment Type
    Coverall
  • Garment Use
    Janitorial, Sanitation, Light Industrial, General Maintenance
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists and Ankles
  • Material
    Meltblown, SMS (Spunbond, Spunbond)
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    ProShield
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)