Motion
PB219SBUSM003000
Lab Coat - Front Snap Front Closure, Color: Blue
Mi Item #10807892
MFR #PB219SBUSM003000
Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lab Coat - Front Snap Front Closure, Color: Blue
Mi Item #10807892
MFR #PB219SBUSM003000

Mfr description
PB219SBUSM003000 LAB COAT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.40/each

Specifications

Dimensions

  • Chest Size
    21-3/4 in
  • Length
    36-1/4 in
  • Material Weight
    1.3 oz/yd2
  • Sleeve Length
    30-3/4 in

Details

  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1117, ASTM D257, ASTM D3776, ASTM D3786, ASTM D5034, ASTM D5587
  • Color
    Blue
  • Features
    Knit collar, Knit cuff, Manufactured under specifications that do not contain natural rubber latex, Set sleeve
  • Front Closure
    Front Snap
  • Garment Type
    Lab Coat
  • Product Type
    Lab Coats & Smocks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)