Motion
PB267SWH3X003000
Coverall - Front Snap Closure
MI ITEM #10807913
MFR #PB267SWH3X003000
Price$5.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Snap Closure
MI ITEM #10807913
MFR #PB267SWH3X003000

Mfr description
PB267SWH3X003000 FROCK
  • Disposable
  • Breathable
  • Snap Front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.31/each

Specifications

Dimensions

  • Chest Size
    46-3/4 to 50-1/4 in, 118.7 to 127.6 cm
  • Height
    6 ft 2 in - 6 ft 4 in
  • Material Thickness
    12 mil
  • Material Weight
    1.3
  • Width
    2 ft 6 in

Details

  • Additional Details
    Mandarin collar, Extends to knee, Set sleeve, Knit cuff, Enclosed elastic wrist, 6+1 adjustable front snap closures
  • Approval Listing Regulations
    ASTM D1117, ASTM D3776, ASTM D3786, ASTM D5587, ASTM D5587, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Snap
  • Color
    White
  • Cuff Style
    Knit Cuff
  • Description
    DuPont ProShield 10 Frock
  • Fabric Type
    SMS (Spunbond, Meltblown, Spunbond)
  • Features
    Breathable, Disposable, Knit cuff, Serged seams, Snap Front
  • Front Closure
    Snap
  • Garment Style
    Frock
  • Garment Type
    Smock
  • Garment Use
    Laboratory, General maintenance, Janitorial, Dirty work
  • Includes
    Knit cuff
  • Material
    Meltblown, SMS (Spunbond, Spunbond)
  • Pant Cuff
    Knit Cuff
  • Product Line
    ProShield
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Frock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)