Motion
PB271SBU4X003000
Coverall - Front Zipper Closure
Mi Item #10807923
MFR #PB271SBU4X003000
Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10807923
MFR #PB271SBU4X003000

Mfr description
PB271SBU4X003000 FROCK
  • Breathable
  • Elastic Wrists
  • Zipper Front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.45/each

Specifications

Dimensions

  • Chest Size
    50-3/4 to 54-1/4 in, 128.9 to 137.8 cm
  • Height
    6 ft 4 in - 6 ft 7 in
  • Material Thickness
    12 mil
  • Material Weight
    1.3
  • Width
    2 ft 8 in

Details

  • Additional Details
    Mandarin collar, Front zipper closure, Elastic wrists
  • Approval Listing Regulations
    ANSI, ISEA 101
  • Closure Type
    Front Zipper
  • Color
    Blue
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 10 Frock. Economical protection offering comfort and breathability. This blue frock features a mandarin collar, elastic wrists, and a front zipper closure
  • Fabric Type
    SMS (Spunbond, Meltblown, Spunbond)
  • Features
    Anti-Static, Breathable, Disposable, Elastic Wrists, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Frock
  • Garment Type
    Lab Coat
  • Garment Use
    Laboratory, General maintenance, Janitorial, Manufacturing
  • Material
    Meltblown, SMS (Spunbond, Spunbond)
  • Pant Cuff
    Elastic Wrists
  • Product Line
    ProShield
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)