Motion
PB271SWHMD003000
Coverall - Front Zipper Closure
Mi Item #10807924
MFR #PB271SWHMD003000
Price$4.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10807924
MFR #PB271SWHMD003000

Mfr description
PB271SWHMD003000 FROCK
  • Disposable
  • Zipper Front
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.49/each

Specifications

Dimensions

  • Chest Size
    36-1/4 to 39-3/4 in, 92.1 to 101 cm
  • Height
    5 ft 3 in - 7 ft 7 in
  • Material Thickness
    12 mil
  • Material Weight
    1.3
  • Width
    2 ft 3/4 in

Details

  • Additional Details
    Mandarin collar, Front zipper closure, Extends below hip, Manufactured under specifications that do not contain natural rubber latex
  • Approval Listing Regulations
    ANSI, ISEA 101
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 10 Frock
  • Fabric Type
    SMS (Spunbond, Meltblown, Spunbond)
  • Features
    Breathable, Disposable, Elastic Wrists, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Frock, Lab Coat
  • Garment Type
    Smock
  • Garment Use
    Laboratory, General Maintenance, Janitorial, Manufacturing
  • Material
    SMS Polypropylene
  • Pant Cuff
    Elastic Wrists
  • Product Line
    ProShield
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Lab Coat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)