Motion
PB271SWHLG003000
Coverall - Front Zipper Closure
MI ITEM #10807925
MFR #PB271SWHLG003000
Price$4.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #10807925
MFR #PB271SWHLG003000

Mfr description
PB271SWHLG003000 FROCK
  • Disposable
  • Zipper Front
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.49/each

Specifications

Dimensions

  • Chest Size
    38-3/4 to 42-1/4 in, 98.4 to 107.3 cm
  • Height
    5 ft 5 in - 5 ft 9 in
  • Material Thickness
    12 mil
  • Material Weight
    1.3
  • Width
    3 ft 2-3/4 in

Details

  • Additional Details
    Mandarin collar, Front zipper closure, Extends below hip, Manufactured under specifications that do not contain natural rubber latex
  • Approval Listing Regulations
    ASTM D1117, ASTM D3776, ASTM D3786, ASTM D5587, ASTM D5587, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 10 Frock
  • Fabric Type
    SMS (Spunbond, Meltblown, Spunbond)
  • Features
    Breathable, Disposable, Elastic Wrists, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Frock, Lab Coat
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose, Laboratory, Janitorial
  • Material
    ProShield 10
  • Pant Cuff
    Elastic Wrists
  • Product Line
    ProShield
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Lab Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)