Motion
TM122SBUMD002500
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10807938
MFR #TM122SBUMD002500
Price$17.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10807938
MFR #TM122SBUMD002500

Mfr description
TM122SBUMD002500 COVERALL HOOD AND SOCKS
  • Flame Retardant Treated
  • Liquid Repellancy
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.92/each

Specifications

Dimensions

  • Chest Size
    35-1/4 to 38-3/4 in, 89.5 to 98.4 cm
  • Height
    5 ft 3 in - 7 ft 7 in
  • Length
    2 ft 4 in
  • Material Thickness
    9.5 mil
  • Material Weight
    2.4
  • Width
    2 ft 1/4 in

Details

  • Additional Details
    Attached Hood, Elastic Wrists, Attached Socks, Storm Flap, Pin Lock Slider Zipper Pull
  • Ankle Closure
    Attached Socks
  • Ankle Style
    Attached Socks
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    Blue
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 6 SFR Hooded Coverall with Attached Socks
  • Fabric Type
    Nonwoven Wood-pulp, Polyester Fabric
  • Features
    Attached Hood, Attached Socks, Elastic Wrists, Flame Retardant Treated, Latex-Free, Liquid Repellancy, Pin Lock Slider Zipper Pull, Storm Flap
  • Flame Resistance
    Yes
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Oil and Gas, Welding, Maintenance, Dirty Jobs
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists, Attached Socks
  • Material
    Nonwoven wood-pulp, polyester fabric
  • Pant Cuff
    Elastic Wrists
  • Product Line
    ProShield
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)