Motion
NG127SWH6X0025NP
Disposable Coverall - Elastic Cuff, Elastic Ankle Style, ProShield 60 Material, Front Zipper with Snap Storm Flap Closure, White
Mi Item #10807959
MFR #NG127SWH6X0025NP
Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coverall - Elastic Cuff, Elastic Ankle Style, ProShield 60 Material, Front Zipper with Snap Storm Flap Closure, White
Mi Item #10807959
MFR #NG127SWH6X0025NP

Mfr description
NG127SWH6X0025NP COVERALL, ZIPPER FRONT,
  • Attached Hood
  • Elastic Wrists
  • Zipper Front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.15/each

Specifications

Dimensions

  • Chest Size
    56-3/4 to 60-1/4 in, 144.1 to 153 cm
  • Height
    6 ft 9 in - 7 ft 1 in
  • Length
    2 ft 6 in
  • Material Thickness
    10 mil
  • Material Weight
    1.8
  • Width
    2 ft 11 in

Details

  • Additional Details
    Storm Flap over Zipper, Attached Hood, Pin locking slider, Longer zipper extends to chin
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610
  • Closure Type
    Front Zipper with Snap Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 60 Coverall w/ Hood, Elastic Wrists and Ankles
  • Fabric Type
    Microporous Film Laminate
  • Features
    Attached Hood, Elastic Wrists, Tear Resistant, Zipper Front
  • Front Closure
    Zipper with Snap Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Asbestos Abatement, Automotive Repair, Hazardous remediation
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists and Ankles
  • Material
    ProShield 60
  • Pant Cuff
    Elastic
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)