Motion
QC120BYLMD001200
Coverall - Front Zipper with Storm Flap Closure
MI ITEM #10807973
MFR #QC120BYLMD001200
Price$22.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
MI ITEM #10807973
MFR #QC120BYLMD001200

Mfr description
QC120BYLMD001200 COVERALL
  • Lightweight
  • Durable
  • Light liquid splash protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.96/each

Specifications

Dimensions

  • Chest Size
    35-1/4 to 38-3/4 in, 89.5 to 98.4 cm
  • Height
    5 ft 3 in - 7 ft 7 in
  • Length
    2 ft 4 in
  • Material Thickness
    10 mil
  • Material Weight
    2.5
  • Width
    2 ft 1/4 in

Details

  • Additional Details
    Laydown collar, Storm flap covers zipper, Adhesive strip closure on storm flap, Pin locking slider zipper pull, Open wrists, Open ankles, Latex-free
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    Yellow
  • Cuff Style
    Open
  • Description
    DuPont Tychem 2000 Coverall
  • Fabric Type
    Tychem 2000
  • Features
    Bound seams, Durable, Latex-free, Light liquid splash protection, Lightweight, Pin lock slider zipper pull, Storm flap with adhesive closure
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical processing, Petroleum refining, Pharmaceutical manufacturing, Food processing, Pulp and paper manufacturing
  • Includes
    Collar, Storm flap with adhesive closure, Pin lock slider zipper pull
  • Material
    Tychem 2000
  • Pant Cuff
    Open
  • Product Line
    Tychem 2000
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tychem 2000
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)