Motion
QC120BYLLG001200
Coverall - Front Zipper Closure
MI ITEM #10807974
MFR #QC120BYLLG001200
Price$22.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #10807974
MFR #QC120BYLLG001200

Mfr description
QC120BYLLG001200 COVERALL
  • Chemical Resistant
  • Disposable
  • Lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.96/each

Specifications

Dimensions

  • Chest Size
    38-1/4 to 41-3/4 in, 97.2 to 106 cm
  • Height
    5 ft 5 in - 5 ft 9 in
  • Length
    2 ft 5 in
  • Material Thickness
    10 mil
  • Material Weight
    2.5
  • Width
    2 ft 1-3/4 in

Details

  • Additional Details
    Pin locking slider, Laydown collar, Storm flap over zipper, Adhesive closure on storm flap, Open wrists, Open ankles, Latex-free
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    Yellow
  • Cuff Style
    Open
  • Description
    DuPont Tychem 2000 Coverall
  • Fabric Type
    Tychem 2000
  • Features
    Bound seams, Chemical Resistant, Disposable, Durable, Lightweight, Storm flap
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Petroleum Refining, Pharmaceutical Manufacturing, Food Processing
  • Includes
    Storm flap with adhesive closure
  • Material
    Tychem 2000
  • Pant Cuff
    Open
  • Product Line
    Tychem 2000
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tychem 2000
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)