Motion
QC120BYL3X001200
Coverall - Front Zipper with Adhesive Storm Flap Closure
MI ITEM #10807977
MFR #QC120BYL3X001200
Price$25.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Adhesive Storm Flap Closure
MI ITEM #10807977
MFR #QC120BYL3X001200

Mfr description
QC120BYL3X001200 COVERALL
  • Lightweight
  • Durable
  • Light liquid splash protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.80/each

Specifications

Dimensions

  • Height
    6 ft 2 in - 6 ft 4 in
  • Material Thickness
    10 mil
  • Material Weight
    2.5
  • Width
    2 ft 6-1/4 in

Details

  • Additional Details
    Pin locking slider, Laydown collar, Storm flap covers zipper, Adhesive strip closure on storm flap
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5587, ASTM D5587, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper with Adhesive Storm Flap
  • Color
    Yellow
  • Cuff Style
    Open
  • Description
    DuPont Tychem 2000 Coverall
  • Fabric Type
    Tychem 2000
  • Features
    Bound seams, Durable, Light liquid splash protection, Lightweight, Pin lock slider zipper pull, Storm flap with adhesive closure
  • Front Closure
    Zipper with Adhesive Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical processing, Petroleum refining, Pharmaceutical manufacturing, Food processing
  • Material
    Tychem 2000
  • Pant Cuff
    Open Wrists
  • Product Line
    Tychem 2000
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tychem 2000
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)