Motion
QC122SYL6X001200
Coverall - Front Zipper Closure
MI ITEM #10808002
MFR #QC122SYL6X001200
Price$31.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #10808002
MFR #QC122SYL6X001200

Mfr description
QC122SYL6X001200 COVERALL HOOD AND SOCKS
  • Chemical Resistant
  • Elastic Wrists
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.41/each

Specifications

Dimensions

  • Chest Size
    57-3/4 to 61-1/4 in, 146.7 to 155.6 cm
  • Height
    6 ft 9 in - 7 ft 1 in
  • Length
    2 ft 10 in
  • Material Thickness
    10 mil
  • Material Weight
    2.5
  • Width
    2 ft 11-1/2 in

Details

  • Additional Details
    Attached hood with elastic around face opening, Elastic opening for tighter fit at wrist, Integrated socks composed deg F garment material, Stormflaps, Pin lock slider zipper pull
  • Approval Listing Regulations
    ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5587, ASTM D5587, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    Yellow
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 2000 Hooded Coverall with Attached Socks
  • Fabric Type
    Tychem 2000
  • Features
    Attached Hood, Chemical Resistant, Elastic Wrists, Integrated Socks, Storm Flap
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Petroleum refining, Pharmaceutical manufacturing, Food processing
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Integrated Socks
  • Material
    Tychem 2000
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tychem 2000
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tychem 2000
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)