Motion
QC122SYL7X001200
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10808003
MFR #QC122SYL7X001200
Price$33.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10808003
MFR #QC122SYL7X001200

Mfr description
QC122SYL7X001200 COVERALL HOOD AND SOCKS
  • Chemical Resistant
  • Disposable
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.93/each

Specifications

Dimensions

  • Chest Size
    60-3/4 to 64-1/4 in, 154.3 to 163.2 cm
  • Height
    7 ft - 7 ft 4 in
  • Length
    2 ft 11 in
  • Material Thickness
    10 mil
  • Material Weight
    2.5
  • Width
    3 ft 1 in

Details

  • Additional Details
    Attached Hood, Elastic Wrists, Attached Socks, Storm Flap, Serged Seams, Pin Lock Slider Zipper Pull, Standard Fit Hood, Soles Made deg F Garment Material
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    Yellow
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 2000 Hooded Coverall with Attached Socks
  • Fabric Type
    Tychem 2000
  • Features
    Attached Hood, Attached Socks, Chemical Resistant, Disposable, Elastic Wrists, Serged Seams, Storm Flap
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Petroleum Refining, Food Processing, Pharmaceutical Manufacturing
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists, Attached Socks
  • Material
    Tychem 2000
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tychem 2000
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tychem 2000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)