Motion
QC125BYLXL001200
Coverall - Front Zipper with Storm Flap Closure
MI ITEM #10808013
MFR #QC125BYLXL001200
Price$24.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
MI ITEM #10808013
MFR #QC125BYLXL001200

Mfr description
QC125BYLXL001200 COVERALL, ZIPPER FRONT,
  • Chemical Resistant
  • Disposable
  • Zipper Front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.06/each

Specifications

Dimensions

  • Chest Size
    41-1/4 to 44-3/4 in, 104.8 to 113.7 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    2 ft 5 in
  • Material Thickness
    10 mil
  • Material Weight
    2.5
  • Width
    2 ft 3-1/4 in

Details

  • Additional Details
    Pin locking slider, Laydown collar, Storm flap over zipper, Adhesive closure on storm flap, Elastic wrists, Elastic ankles, Latex-free
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    Yellow
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 2000 Coverall
  • Fabric Type
    Tychem 2000
  • Features
    Anti-Static, Chemical Resistant, Disposable, Elastic Ankles, Elastic Wrists, Zipper Front
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Petroleum refining, Pharmaceutical manufacturing, Food processing
  • Includes
    Elastic Wrists and Ankles
  • Material
    Tychem 2000
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    Tychem 2000
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tychem 2000
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)