Motion
QC125SYL6X001200
Coverall - Front Zipper Closure
Mi Item #10808020
MFR #QC125SYL6X001200
Price$26.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #10808020
MFR #QC125SYL6X001200

Mfr description
QC125SYL6X001200 COVERALL, ZIPPER FRONT,
  • Chemical Resistant
  • Disposable
  • Zipper Front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.16/each

Specifications

Dimensions

  • Chest Size
    57-3/4 to 61-1/4 in, 146.7 to 155.6 cm
  • Height
    6 ft 9 in - 7 ft 1 in
  • Length
    2 ft 10 in
  • Material Thickness
    10 mil
  • Material Weight
    2.5
  • Width
    2 ft 11-1/2 in

Details

  • Additional Details
    Laydown collar, Elastic opening for tighter fit at wrist, Elastic opening for tighter fit at ankle, Stormflaps, Pin lock slider zipper pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5587, ASTM D5587, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    Yellow
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 2000 Coverall
  • Fabric Type
    Tychem
  • Features
    Breathable, Chemical Resistant, Disposable, Elastic Wrists, Tear Resistant, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Petroleum refining, Pharmaceutical manufacturing, Food processing
  • Includes
    Elastic Wrists and Ankles
  • Material
    Tychem 2000
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    Tychem 2000
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tychem 2000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)