Motion
QC275BYL2X002500
Apron - TYCHEM 2000 Material, Yellow Color, 44.0000 in Long
Mi Item #10808047
MFR #QC275BYL2X002500
Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - TYCHEM 2000 Material, Yellow Color, 44.0000 in Long
Mi Item #10808047
MFR #QC275BYL2X002500

Mfr description
QC275BYL2X002500 LONG SLEEVE APRON
  • Sewn with DuPont Kevlar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.56/each

Specifications

Dimensions

  • Length
    44.0000 in
  • Material Thickness
    10 mil

Details

  • Color
    Yellow
  • Features
    Sewn with DuPont Kevlar
  • Material
    TYCHEM 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)