Motion
QC275BYL6X0025HL
Apron - TYCHEM 2000 Material, Yellow Color, 44.0000 in Long
MI ITEM #10808060
MFR #QC275BYL6X0025HL
Price$23.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - TYCHEM 2000 Material, Yellow Color, 44.0000 in Long
MI ITEM #10808060
MFR #QC275BYL6X0025HL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.98/each

Specifications

Dimensions

  • Length
    44.0000 in
  • Material Thickness
    10 mil

Details

  • Color
    Yellow
  • Features
    44.0000 in long for neck-to-knee coverage, Available in multiple sizes, Bound seams around neck opening with snap closure, Elastic opening for tighter fit at wrist, Knee-length apron/gown design with attached sleeves, Manufactured under specifications that do not contain natural rubber latex, Open back for wearer comfort., Provides enhanced frontal protection, Ties at waist, Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
  • Material
    TYCHEM 2000

Overview

Mfr description
QC275BYL6X0025HL LONG SLEEVE APRON
  • Knee-length apron/gown design with attached sleeves
  • Provides enhanced frontal protection
  • Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
  • Open back for wearer comfort.
  • Bound seams around neck opening with snap closure
  • Ties at waist
  • Elastic opening for tighter fit at wrist
  • 44.0000 in long for neck-to-knee coverage
  • Manufactured under specifications that do not contain natural rubber latex
  • Available in multiple sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought