Motion
QS275TGR4X001200
Apron - TYCHEM 2000 SFR Material, Green Color
Mi Item #10808083
MFR #QS275TGR4X001200
Price$64.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - TYCHEM 2000 SFR Material, Green Color
Mi Item #10808083
MFR #QS275TGR4X001200

Mfr description
QS275TGR4X001200 LONG SLEEVE APRON
  • Knee-length apron/gown design with attached sleeves
  • Provides enhanced frontal protection
  • 44.0000 in long for neck-to-knee coverage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.45/each

Specifications

Dimensions

  • Material Thickness
    7.5 mil

Details

  • Color
    Green
  • Features
    44.0000 in long for neck-to-knee coverage, Available in multiple sizes, Elastic opening for tighter fit at wrist, Knee-length apron/gown design with attached sleeves, Manufactured under specifications that do not contain natural rubber latex, Open back for wearer comfort, Provides enhanced frontal protection, Taped seams provide strong chemical resistance against heavy liquid splashes, Ties at waist
  • Material
    TYCHEM 2000 SFR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)