Motion
QS750TGR2X000400
Jacket & Coat - TYCHEM 2000 SFR Material, 2 XL Size, Green Color, Zipper Front Closure
Mi Item #10808089
MFR #QS750TGR2X000400
Price$144.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - TYCHEM 2000 SFR Material, 2 XL Size, Green Color, Zipper Front Closure
Mi Item #10808089
MFR #QS750TGR2X000400

Mfr description
QS750TGR2X000400 JACKET AND BIB OVERALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.51/each

Specifications

Dimensions

  • Chest Size
    43-1/4 to 46-3/4 in
  • Length
    33.2500 in
  • Material Weight
    108.5 g/m2, 3.2 oz/yd2
  • Size
    2

Details

  • Additional Details
    Front Closure: Zipper | Collar Style: Mandarin | Wrist Closure: Elastic | Storm Flap: Double
  • Applications
    Hazardous maintenance operations, Laboratories, Petrochemical plants, Refineries
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Zipper
  • Collar Style
    Mandarin
  • Color
    Green
  • Description
    Chemical Resistant Coat
  • Flame Resistant
    Yes
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Chemical Resistant
  • Gender
    Unisex
  • High Visibility
    No
  • Hood Type
    No Hood
  • Material
    TYCHEM 2000 SFR
  • Product Line
    Tychem 2000 SFR
  • Protection Type
    Chemical Resistant Coat
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Tychem 2000 SFR
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Chemical Resistant Coat
  • Wrist Closure
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)