Motion
SL122BWH4X0012BN
Coverall - Front Zipper with Snap Storm Flap Closure
Mi Item #10808115
MFR #SL122BWH4X0012BN
Price$64.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Snap Storm Flap Closure
Mi Item #10808115
MFR #SL122BWH4X0012BN

Mfr description
SL122BWH4X0012BN COVERALL HOOD AND SOCKS
  • Chemical Resistant
  • Elastic Wrists
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.78/each

Specifications

Dimensions

  • Chest Size
    50-3/4 to 54-1/4 in, 128.9 to 137.8 cm
  • Height
    6 ft 4 in - 6 ft 7 in
  • Length
    2 ft 8 in
  • Material Thickness
    12 mil
  • Material Weight
    3.6
  • Width
    2 ft 8 in

Details

  • Additional Details
    Pin locking slider, Storm flap covers zipper, Adhesive strip closure, Integrated socks, Elastic around face opening, Elastic opening at wrist
  • Approval Listing Regulations
    ASTM D1777, ASTM D3776, ASTM D3786, , , ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper with Snap Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 4000 Hooded Coverall with Attached Socks
  • Fabric Type
    Tychem 4000
  • Features
    Attached Hood, Attached Socks, Bound Seams, Chemical Resistant, Elastic Wrists, Latex Free, Storm Flap over Zipper
  • Front Closure
    Zipper with Snap Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazardous remediation, Nuclear environments, Waste management, Chemical mixing, Emergency medical response, Paint spraying
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Integrated Socks
  • Material
    Tychem 4000
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tychem 4000
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tychem 4000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)