Motion
SL127BWH5X001200
Coverall - Front Zipper with Snap Storm Flap Closure
Mi Item #10808134
MFR #SL127BWH5X001200
Price$50.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Snap Storm Flap Closure
Mi Item #10808134
MFR #SL127BWH5X001200

Mfr description
SL127BWH5X001200 COVERALL, ZIPPER FRONT,
  • Chemical Resistant
  • Zipper Front
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.90/each

Specifications

Dimensions

  • Chest Size
    53-3/4 to 57-1/4 in, 136.5 to 145.4 cm
  • Height
    6 ft 7 in - 6 ft 10 in
  • Length
    2 ft 9 in
  • Material Thickness
    12 mil
  • Material Weight
    3.6
  • Width
    2 ft 9-1/2 in

Details

  • Additional Details
    Pin locking slider, Storm flap over zipper, Adhesive strip closure on storm flap, Attached hood, Elastic around face opening, Elastic opening at wrist, Elastic opening at ankle, Latex-free
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Zipper with Snap Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 4000 Hooded Coverall
  • Fabric Type
    Tychem 4000
  • Features
    Anti-Static, Attached Hood, Chemical Resistant, Elastic Wrists, Tear Resistant, Zipper Front
  • Front Closure
    Zipper with Snap Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazardous remediation, Nuclear environments, Waste management
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists and Ankles
  • Material
    Tychem 4000
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    Tychem 4000
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tychem 4000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)