Motion
SL127BWH7X001200
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10808136
MFR #SL127BWH7X001200
Price$59.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10808136
MFR #SL127BWH7X001200

Mfr description
SL127BWH7X001200 COVERALL, ZIPPER FRONT,
  • Chemical Resistant
  • Attached Hood
  • Elastic Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.36/each

Specifications

Dimensions

  • Chest Size
    60-3/4 to 64-1/4 in, 154.3 to 163.2 cm
  • Height
    7 ft - 7 ft 4 in
  • Length
    2 ft 11 in
  • Material Thickness
    12 mil
  • Material Weight
    3.6
  • Width
    3 ft 1 in

Details

  • Additional Details
    Pin locking slider zipper pull, Storm flap with adhesive closure, Attached hood, Elastic wrists, Elastic ankles
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 4000 Hooded Coverall with elastic wrists and ankles
  • Fabric Type
    Tychem 4000
  • Features
    Attached Hood, Bound Seams, Chemical Resistant, Elastic Ankles, Elastic Wrists, Latex-Free, Storm Flap
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazardous Remediation, Nuclear Environments, Waste Management
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists, Elastic Ankles
  • Material
    Tychem 4000
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tychem 4000
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tychem 4000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)