Motion
SL127TWH6X0006RF
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10808149
MFR #SL127TWH6X0006RF
Price$113.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10808149
MFR #SL127TWH6X0006RF

Mfr description
SL127TWH6X0006RF COVERALL, ZIPPER FRONT,
  • Chemical Resistant
  • Taped Seams
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.98/each

Specifications

Dimensions

  • Chest Size
    57-3/4 to 61-1/4 in, 146.7 to 155.6 cm
  • Height
    6 ft 9 in - 7 ft 1 in
  • Length
    2 ft 10-1/2 in
  • Material Thickness
    12 mil
  • Material Weight
    3.6
  • Width
    4 ft 9-3/4 in - 5 ft 1-1/4 in

Details

  • Additional Details
    Pin locking slider, Storm flap over zipper, Attached hood, Elastic opening at wrist, Elastic opening at ankle, Adhesive closure on storm flap
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 4000 Hooded Coverall
  • Fabric Type
    Tychem 4000
  • Features
    Attached Hood, Chemical Resistant, Elastic Ankles, Elastic Wrists, Pin locking slider, Storm Flap, Taped Seams
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazardous remediation, Nuclear environments, Waste management, Emergency medical response
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists, Elastic Ankles
  • Material
    Tychem 4000
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 4000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 4000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)