Motion
SL275TWHSM002500
Apron - TYCHEM 4000 Material, White Color
MI ITEM #10808151
MFR #SL275TWHSM002500
Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - TYCHEM 4000 Material, White Color
MI ITEM #10808151
MFR #SL275TWHSM002500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.75/each

Specifications

Dimensions

  • Material Thickness
    12 mil

Details

  • Color
    White
  • Features
    Available in multiple sizes, Bound seams around neck opening with snap closure, Elastic opening for tighter fit at wrist 44.0000 in long for neck-to-knee coverage, Knee-length apron/gown design with attached sleeves, Manufactured under specifications that do not contain natural rubber latex, Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks, Open back for wearer comfort, Provides enhanced frontal protection, Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing., Ties at waist
  • Material
    TYCHEM 4000

Overview

Mfr description
SL275TWHSM002500 LONG SLEEVE APRON
  • Knee-length apron/gown design with attached sleeves
  • Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
  • Provides enhanced frontal protection
  • Open back for wearer comfort
  • Bound seams around neck opening with snap closure
  • Ties at waist
  • Elastic opening for tighter fit at wrist 44.0000 in long for neck-to-knee coverage
  • Manufactured under specifications that do not contain natural rubber latex
  • Available in multiple sizes
  • Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought