Motion
SL278BWH000012HL
Apron - TYCHEM 4000 Material, White Color, 52.0000 in Long
Mi Item #10808165
MFR #SL278BWH000012HL
Price$21.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - TYCHEM 4000 Material, White Color, 52.0000 in Long
Mi Item #10808165
MFR #SL278BWH000012HL

Mfr description
SL278BWH000012HL LONG SLEEVE APRON
  • Provides enhanced frontal protection
  • Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
  • Calf-length (52 in) apron/gown design with attached sleeves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.85/each

Specifications

Dimensions

  • Length
    52.0000 in
  • Material Thickness
    12 mil

Details

  • Color
    White
  • Features
    Bound yoke neck opening with snaps, Calf-length (52 in) apron/gown design with attached sleeves, Elastic opening for tighter fit at wrist, Manufactured under specifications that do not contain natural rubber latex, One size fits most, Open back for wearer comfort., Provides enhanced frontal protection, Ties at waist, Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
  • Material
    TYCHEM 4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)