Motion
C3122TTNSM000600
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10808166
MFR #C3122TTNSM000600
Price$139.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10808166
MFR #C3122TTNSM000600

Mfr description
C3122TTNSM000600 COVERALL HOOD AND SOCKS
  • Chemical Resistant
  • Taped Seams
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.12/each

Specifications

Dimensions

  • Chest Size
    29-1/2 to 33 in, 74.9 to 83.8 cm
  • Height
    5 ft - 5 ft 7 in
  • Length
    2 ft 3-1/2 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    21-3/8 in

Details

  • Additional Details
    Attached Hood, Elastic Wrists, Attached Socks, Storm Flap with Adhesive Closure, Semi-Auto Locking Slider Zipper Pull, Taped Seams, Integrated Socks, Manufactured under specifications that do not contain natural rubber latex
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    Tan
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 5000 Hooded Coverall with Attached Socks
  • Fabric Type
    Tychem 5000
  • Features
    Attached Hood, Attached Socks, Chemical Resistant, Elastic Wrists, Meets ASTM F1670, Meets ASTM F1671, Storm Flap with Adhesive Closure, Taped Seams
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazmat, Law Enforcement, Domestic Preparedness
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists, Attached Socks
  • Material
    Tychem 5000
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)