Motion
C3127TTN6X000600
Coverall - Front Zipper with Snap Storm Flap Closure
Mi Item #10808185
MFR #C3127TTN6X000600
Price$181.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Snap Storm Flap Closure
Mi Item #10808185
MFR #C3127TTN6X000600

Mfr description
C3127TTN6X000600 COVERALL, ZIPPER FRONT,
  • Chemical Resistant
  • Taped Seams
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.28/each

Specifications

Dimensions

  • Chest Size
    63-3/4 to 67-1/4 in, 161.9 to 170.8 cm
  • Height
    6 ft 9 in - 7 ft 1 in
  • Length
    2 ft 9-1/2 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    3-1/2 in

Details

  • Additional Details
    Semi-auto locking slider zipper pull, Storm flap with adhesive closure, Taped seams, Attached hood, Elastic wrists, Elastic ankles
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper with Snap Storm Flap
  • Color
    Tan
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 5000 Hooded Coverall. Offers heavy-duty protection against a wide variety deg F chemical hazards. Tan for discretionary purposes. Features a standard fit hood, elastic wrists and ankles, a storm flap with adhesive closure, a semi-auto locking slider zipper pull, and taped seams
  • Fabric Type
    Tychem 5000
  • Features
    Attached Hood, Chemical Resistant, Elastic Ankles, Elastic Wrists, Latex Free, Storm Flap, Taped Seams
  • Front Closure
    Zipper with Snap Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazmat, Domestic Preparedness
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists, Elastic Ankles
  • Material
    Tychem 5000
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)