Motion
C3128TTNLG000600
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10808189
MFR #C3128TTNLG000600
Price$126.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
Mi Item #10808189
MFR #C3128TTNLG000600

Mfr description
C3128TTNLG000600 COVERALL HOOD SOCKS W/
  • Heavy-duty protection
  • Respirator fit hood
  • Elastic wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.93/each

Specifications

Dimensions

  • Chest Size
    38-3/4 to 42-1/4 in, 98.4 to 107.3 cm
  • Height
    5 ft 5 in - 5 ft 9 in
  • Length
    2 ft 4-3/4 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 2 in

Details

  • Additional Details
    Respirator fit hood, Elastic wrists, Attached socks with outer boot flaps, Storm flap with adhesive closure, Semi-auto locking slider zipper pull, Taped seams
  • Ankle Style
    Attached Socks with Outer Boot Flaps
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    Tan
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 5000 Hooded Coverall with Attached Socks
  • Fabric Type
    Multi-layer film barrier laminated to a durable 2.0 oz, yd2 polypropylene substrate
  • Features
    Attached socks with outer boot flaps, Elastic wrists, Heavy-duty protection, Meets ASTM F1670 and ASTM F1671, Respirator fit hood, Semi-auto locking slider zipper pull, Storm flap with adhesive closure, Taped seams
  • Front Closure
    Zipper with storm flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical handling, Hazmat, Law enforcement, Domestic preparedness, Petro-chemical, Hazardous materials, waste clean-up, Fire departments, Industrial hazmat teams, Utilities
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Integrated Socks, Outer Boot Flaps
  • Material
    Tychem 5000
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)