Motion
C3128TTN3X000600
Coverall - Front Zipper Closure
MI ITEM #10808192
MFR #C3128TTN3X000600
Price$164.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #10808192
MFR #C3128TTN3X000600

Mfr description
C3128TTN3X000600 COVERALL HOOD SOCKS W/
  • Chemical Resistant
  • Attached Hood
  • Elastic Wrists
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.00/each

Specifications

Dimensions

  • Chest Size
    50-3/4 to 54-1/4 in, 128.9 to 137.8 cm
  • Height
    6 ft 2 in - 6 ft 4 in
  • Length
    2 ft 6-3/4 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 8 in

Details

  • Additional Details
    Respirator fit hood, Elastic wrists, Attached socks with outer boot flaps, Storm flap with adhesive closure, Semi-auto locking slider zipper pull, Taped seams
  • Ankle Closure
    Attached Socks
  • Ankle Style
    Attached Socks
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper
  • Color
    Tan
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 5000 Hooded Coverall with Attached Socks
  • Fabric Type
    Tychem 5000
  • Features
    Attached Hood, Chemical Resistant, Elastic Wrists, Integrated Socks, Storm Flap, Taped Seams
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazmat, Law Enforcement, Domestic Preparedness
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Integrated Socks
  • Material
    Tychem 5000
  • Pant Cuff
    Elastic
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)